Learn More
Abcam Phosphatase Inhibitor Cocktail II, 1 mL
Description
- Product Type: Phosphatase Inhibitor Cocktail II
- Storage Temperature: Store at -20°C
- Shipping Temperature: Ambient - Can Ship with Ice
The product is subject to the following: Abcam Restricted Use Statement
Specifications
Specifications
| Format | Vial |
| Content And Storage | Store at -20°C. |
| Form | Liquid |
| Shipping Condition | Ambient |
| Target Molecule | Phosphatase |
| Quantity | 1 mL |
| For Use With (Application) | Sample preparation, Detection |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.