Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Abcam Phosphatase Inhibitor Cocktail III, 1 mL

Catalog No. 502589202
Encompass_Preferred
Change view
Click to view available options
Quantity:
1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
50-258-9202 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-258-9202 Supplier Abcam Supplier No. AB2011141ML
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Convenient cocktail for the inhibition of various phosphatases in biological samples.

  • Product Type: Phosphatase Inhibitor Cocktail III
  • Storage Temperature: Store at -20°C
  • Shipping Temperature: Ambient - Can Ship with Ice

The product is subject to the following: Abcam Restricted Use Statement

Specifications

Shipping Condition Ambient
Target Molecule Phosphatase
Content And Storage Store at -20°C.
Format Vial
Quantity 1 mL
For Use With (Application) Sample preparation, Detection
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.