Learn More
Cole-Parmer™ Oakton™ Testr™ Meter Accessories
Description
Compliance
CE
Warranty and Services
1 Year
Specifications
Specifications
| Accuracy (pH) | ±0.01 pH ±1 digit |
| Accuracy (Temperature) | ±0.9°F (0.5°C) |
| Color | Gray |
| Dimensions (L x W) | 3 x 1.5 in. |
| Type | Sensor |
| Dimensions (L x W x H) | 3 x 1.5 x 1.5 in. |
| For Use With (Application) | Water Quality Testing |
| Includes | One Sensor |
| Length (English) | 3 in. |
| Length (Metric) | 7.62 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.