Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Pi-Pump™ Pipetter Pump
SCI_ED

Catalog No. S29076 Shop All Dynalab Corporation Products
Change view
Click to view available options
Volume (Metric):
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S29076 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29076 Supplier Dynalon™ Supplier No. 311085/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Safe enough for use with toxic or corrosive chemicals

Many years of trouble-free use have made the pi-pump™ one of the world's most popular pipetting aids. Accurate, precise and safe—pi-pump™ is even good for use with toxic or corrosive chemicals. Simply rotate the pi-pump™ wheel forward or backward for easy and precise filling or emptying.

  • For pipettes up to 10mL
  • Provides a firm, positive fit for all standard pipettes
  • Piston remains in the required position and holds the liquid inside until ejected
  • Capacity: ≤10mL

Specifications

Compatible Tips Standard Pipette
Description Pi-Pump™ 10mL Green
Autoclavable Autoclavable
Color Green
Material Polypropylene
Model Pi-Pump™
Sterility Non-sterile
Type Pipette
Volume (Metric) 10 mL
For Use With (Application) Pipettes up to 10mL
For Use With (Equipment) Pipettes up to 10mL
Dimensions (L x W x H) 1.3 x 0.83 x 6 in.
Length (English) 1.3 in.
Length (Metric) 33.02 mm
Width (English) 0.83 in.
Width (Metric) 210.82 mm
Height (English) 6 in.
Height (Metric) 152.4 mm
Weight (English) 1.0499 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.