Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Pico™ 17 Microcentrifuge
GSA_VA

Catalog No. 16600160 Shop All Thermo Scientific Products
Change view
Click to view available options
Electrical Requirements:
120 V 60 Hz
Includes:
24 x 1.5/2.0mL Rotor ClickSeal Biocontainment Lid
Description:
Pico 17 Centrifuge, Ventilated
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Includes Description
16-600-160 120 V 60 Hz 24 x 1.5/2.0mL Rotor ClickSeal Biocontainment Lid Pico 17 Centrifuge, Ventilated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-600-160 Supplier Thermo Scientific™ Supplier No. 75002411

missing translation for 'validMainframeMsg'

The compact footprint of this microcentrifuge is ideal for routine laboratory work up to 17,000 xg.

Ideal for everyday laboratory use, Thermo Scientific Pico 17 microcentrifuges provide outstanding processing power, unique safety features and a broad array of microcentrifuge rotors and accessories for microcentrifuge tube processing.

Support your micro-volume separation needs with:
  • Performance up to 17,000 x g with fast acceleration and deceleration.
  • Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
    • Outstanding corrosion resistance with lightweight engineered polymer rotors.
    • Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
    • Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
    • Eliminate the need for adapters with unique dual row rotor.
  • Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
  • Sleek, lightweight, space-saving design.
  • Durable and easy to clean and maintain.
  • Quiet performance promotes a safe, stress-free environment.
  • Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 1.5/2 mL
Max. Speed 13,300 rpm
Max. RCF 17,000 x g
Noise Level 56 dB(A)
Certifications/Compliance CSA, CE, IVD
Includes 24 x 1.5/2.0mL Rotor ClickSeal Biocontainment Lid
Description Pico 17 Centrifuge, Ventilated
Electrical Requirements 120 V 60 Hz
Refrigerated No
Run Time 1 to 99 min. (1 min. increments); HOLD
Standards IEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD) 8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Net Weight 23.1lb. (10.5 kg)
Product Line Pico
Frequency 60 Hz
Voltage 120 V
Rotor 24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid
Product Type Benchtop Centrifuge
Temperature Range (Metric) Ambient temperature
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.