Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius PICUS™ Single-Channel Electronic Pipette, Trade-In

Catalog No. 14559351PR Shop All Sartorius Products
Change view
Click to view available options
Volume (Metric):
5 to 120 μL
Color:
Yellow
Increments:
0.1μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Increments
14-559-351PR 5 to 120 μL Yellow 0.1μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-559-351PR Supplier Sartorius Supplier No. 735041PR

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Achieve better, more reliable results with new generation technology and error control system. Sartorius PICUS™ Single-Channel Electronic Pipets help prevent repetitive strain injury (RSI) due to lightweight, ergonomic design and electronic tip ejection, and saves time with fast one-hand adjustment with a unique built-in microplate tracker and easy programmability.

Small, lightweight electronic pipet helps to avoid RSI (repetitive strain injury). Ergonomic benefits include electronic tip ejection, adjustment wheel for scrolling menus, adjusting volume and controlling manual pipetting and a feather light operating button.

  • Helps prevent repetitive strain injury (RSI) due to light weight, ergonomic design and electronic tip ejection
  • Achieve better, more reliable results with new generation technology and error control system
  • Save time with fast one-hand adjustment, a unique built-in microplate tracker and easy programmability
  • Variety of pipetting modes in user friendly interface including memory places for favorite programs
  • Unique Tracker in conjunction with pipetting, reverse pipetting and multi-dispensing modes to help microplate work
  • Adjustment possibility for 1-point, 2-points and 3-points
  • Easy maintenance of lower parts with GLP (Good Laboratory Practice) information integrated in software for following the service and calibration
  • Safe-Cone filters in all models >10μL to prevent contamination
  • Autoclavable lower parts in all models (excluding 1200μL models)
  • Compatible with electronic pipet charging systems, charging stand for one pipet and charging carousel for four pipets
  • Direct charging option with micro USB cable

Offer Details
After purchasing this trade-in program item please follow these steps to complete your trade in:
1. Complete Sartorius redemption form. (Contact Fisher Customer Service to obtain the form.)
2. Sartorius will email a link to a prepaid UPS shipping label, shipping instructions, and decontamination form.
3. Visit UPS site, print the shipping label, pack pipette, and ship to Sartorius.

Note: Any brand pipette, in any condition can be traded in. Pipettes must be free of contamination and returned together with the signed Decontamination Form.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy 2 to 0.4%
Battery Type Lithium-ion
Calibration Points Multiple
Compatible Tips 200 to 350μL Optifit tip, 120μL SafetySpace™ filter tip
Autoclavable Autoclavable
Color Yellow
For Use With 200 μL to 350 μL Optifit™ Tip, 120 μL SafetySpace™ Filter Tip
Number of Channels 1
Product Line Picus
Programmability Yes
Type Electronic Pipette
Volume (Metric) 5 to 120 μL
Display LED
Finger Style Ergonomic
For Use With (Equipment) 200 to 350μL Optifit tip, 120μL SafetySpace™ filter tip
Includes AC adapter, safe cone filters
Increments 0.1μL
Multilingual User Interface Yes
Number of Speeds 9
Precision 2.00 to 0.40
Warranty 2 Years
Length (English) 8.5 in.
Length (Metric) 216 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.