Learn More
PIERCAN Neoprene Sleeves (Two-Piece Glove System), 10 in. Port

Description
- Two-Piece Glove System with PIERCAN ELS Glove
- Port Size: 10 in.
- Thickness: 15, 24 or 30 mil
- Length: 24 in.
- Resistant to alcohols, acids, bases, and ketone solvents
- Resistance to sterilization agents: Paracetic Acid, autoclave sterilization, and H2O2 at 35% and 50%
- Resistant to abrasions
Specifications
Specifications
| Color | Black |
| Hand | Specific |
| Latex Free | Yes |
| Material | Neoprene |
| Temperature (English) Max. | 260°F |
| Temperature (Metric) Max | 126°C |
| Thickness (English) | 24 mil |
| Thickness (Metric) | 0.60 mm |
| Grip Design | Smooth |
| Model | 10N2424-S |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.