Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Pierceable Plug Stopper

Catalog No. 21402954
Change view
Click to view available options
Color:
Black
Gray
Lavender
Closure Size:
13 mm
16 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Closure Size
21-402-954 Gray 13 mm
21-402-955 Black 13 mm
21-402-956 Lavender 13 mm
21-402-957 Gray 16 mm
21-402-958 Black 16 mm
21-402-959 Lavender 16 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 21-402-954 Supplier Globe Scientific Supplier No. 113150A
Add to Cart
Add to Cart

Designed to provide a secure seal while allowing syringe access without removing the cap, ideal for clinical, diagnostic, and lab testing environments

  • Made from thermoplastic elastomer (TPE) for durability and chemical resistance
  • Easily pierceable with a syringe - no need to remove the cap
  • Provides a secure, leak-resistant seal for sample protection
  • Ideal for clinical labs, phlebotomy, diagnostic testing, and specimen storage
  • These versatile stoppers are perfect for recapping vacuum blood tubes and test tubes, helping to minimize contamination and protect sample integrity during storage and handling

Specifications

Closure Size 13 mm
Product Type Pierceable Stopper
Autoclavable Autoclavable
Material TPE
Color Gray
Sterility Non-sterile
Disposable Reusable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.