Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Pierceable Stoppers for Vacuum Blood Tubes and Test Tubes

Catalog No. 22010030 Shop All Globe Scientific Products
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Closure Size:
13 mm
16 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Closure Size
22-010-030 White 13 mm
22-010-027 Blue 13 mm
22-010-028 Green 13 mm
22-010-029 Red 13 mm
22-010-031 Yellow 13 mm
22-010-032 Green 16 mm
22-010-033 Red 16 mm
22-010-034 White 16 mm
22-010-035 Yellow 16 mm
22-171-708 Blue 16 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 22-010-030 Supplier Globe Scientific Supplier No. 113150W
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

For recapping vacuum blood tubes and test tubes and can easily be pierced with syringe.

  • Material: Thermoplastic Elastomer (TPE)
  • Temperature Range: −80°C to +121°C
  • Superior leak-resistance
  • Latex free
  • Non-sterile
  • Autoclavable

Specifications

Closure Size 13 mm
Product Type Pierceable Stopper
Autoclavable Autoclavable
Material TPE
Color White
No. per Pack 1000
Sterility Non-sterile
For Use With (Equipment) Vacuum Blood Tubes and Test Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.