Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig Acid Encapsulating and Neutralizing Mat Pads
SDP

Catalog No. 19041520 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
3.2 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-041-520 3.2 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-041-520 Supplier New Pig Supplier No. MAT304
  • $208.00
    $162.65 / Case of 25

    Save $45.35

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Absorb, encapsulate and neutralize corrosives in one easy step for safer spill cleanup

  • Encapsulate and neutralize the most common acid spills
  • Great for battery charging, transport and storage areas
  • Color changes as liquids are taken in, then returns to normal when neutralization is complete; helps identify the best time to handle with the least amount of risk
  • Instantly absorbs up to 98% concentrations of sulfuric acid
  • Gelling agents solidify acids during neutralization
  • L × W: 30.5 × 27.9cm (12 × 11 in.)

Specifications

Color Mauve
Capacity (English) 3.2 oz.
Capacity (Metric) 12.11 L
Material Polypropylene
Type Acid Encapsulating and Neutralizing Mat Pad
For Use With (Application) Encapsulate and neutralize the most common acid spills, great for battery charging, transport and storage areas
Dimensions (L x W) 12 x 11 in. (30.48 x 27.94 cm)
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 11 in.
Width (Metric) 27.94 cm
Weight (English) 2.09 lb.
Weight (Metric) 0.95 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.