Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig PIG™ Automotive Fluids Cleanup Kit
SDP

Catalog No. 19041534 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
36.5 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-041-534 36.5 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-041-534 Supplier New Pig Supplier No. KIT5010
  • $32.35
    $25.65 / Each of 1

    Save $6.70

    21% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Keep your workstations ready for spills with the grab-and-go clean up kit for oils, coolants, paints and more.

  • Compact design lets you store a spill kit virtually anywhere you need one for fast response
  • Includes absorbent mat pads to clean up spilled oils, coolants, solvents, paints and more (absorbs up to 36 ounces)
  • Disposable gloves included to aid cleanup
  • Single-use kit is faster and more efficient than dragging a large spill kit to a small cleanup; safer and more effective than using rags or paper towels

Specifications

Capacity (English) 36.5 oz.
Capacity (Metric) 1.07 L
For Use With (Application) Cleanup Automotive Fluids
Includes Universal Absorband Mat Pads, Single Use Bag, Nitrile Gloves
Length (English) 9.25 in.
Length (Metric) 23.5 cm
Width (English) 4 in.
Width (Metric) 10.16 cm
Height (English) 13 in.
Height (Metric) 33.02 cm
Weight (English) 1 lb.
Weight (Metric) 0.45 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.