Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig PIG™ Everyday Use Cleanup Kit
SDP

Catalog No. 19041543 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
2.9 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-041-543 2.9 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-041-543 Supplier New Pig Supplier No. KIT5003
  • $608.00
    $473.65 / Case of 10

    Save $134.35

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Make quick work of small messes with the grab-and-go clean up kit for everyday, accidental spills.

  • Compact design lets you store a spill kit virtually anywhere you need one for fast response
  • Includes universal absorbent mat pads and loose absorbent to clean up a wide range of liquids (each kit absorbs up to 37 ounces of oils, coolants, solvents and more)
  • Disposable gloves, mini dustpan and hand cleaner packet also included to aid cleanup
  • Single-use kit is faster and more efficient than dragging a large spill kit to a small cleanup; safer and more effective than using rags or paper towels

Specifications

Description Perlite
Capacity (English) 2.9 gal.
Capacity (Metric) 10.97 L
Material Polypropylene
For Use With (Application) Clean up Everyday, Accidental Spills
Includes Absorbent Mat Pad, PIG Sheen Clean Loose Absorbent, Disposable Scoop and Scraper, Single Use Bag, Glaves, Hand Wipes
Length (English) 9.25 in.
Length (Metric) 23.5 cm
Width (English) 4 in.
Width (Metric) 10.16 cm
Height (English) 13 in.
Height (Metric) 33.02 cm
Weight (English) 6 lb.
Weight (Metric) 2.72 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.