Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig PIG™ Sheen Clean™ Loose Absorbent
SDP

Catalog No. 19041541 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
8 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-041-541 8 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-041-541 Supplier New Pig Supplier No. PLP9001
  • $77.00
    $53.65 / Each of 1

    Save $23.35

    30% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Gets into small cracks and crevices on the floor to remove the slippery sheen residue that's left from spill cleanup.

  • Helps reduce slips and falls by quickly absorbing spills and removing the liquid residue that can leave floors slick and dangerous
  • Quickly absorbs oils, coolants, solvents, water, paint or viscous liquids for easier cleanup
  • Lightweight and easy to use
  • Specially formulated to minimize dust
  • Highly absorbent so you use less and save on disposal

Specifications

Color White
Description Perlite
Capacity (English) 8 gal.
Capacity (Metric) 30.28 L
For Use With (Application) Absorbing Oils, Coolants, Solvents, Water
Includes 1 Bag
Length (English) 28 in.
Length (Metric) 71.12 cm
Width (English) 19 in.
Width (Metric) 48.26 cm
Weight (English) 11 lb.
Weight (Metric) 4.98 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.