Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig™ PIG™ Spill Kit in See-Thru Bag
SDP

Catalog No. 18367016 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
5 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-367-016 5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-367-016 Supplier New Pig™ Supplier No. KIT274
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Spill Kit in See-Thru Bag is an economical spill kit packed in a clear bag for easy inspection.

  • Compact kit with zipper closure is ideal for outfitting a vehicle fleet
  • PIG™ Blue Socks stop spreading spills, while PIG™ Mat absorbs quickly
  • Temporary disposal bags help make cleanup easier
  • Transparent bag lets you check supply levels at a glance while keeping contents clean and dry
  • Only PIG™ Spill Kits feature PIG™ Absorbents proven for rapid response
  • Contains vinyl bag, polypropylene mats, polypropylene and magnesium aluminosilicate filler socks

Specifications

Capacity (English) 5 gal.
Capacity (Metric) 18.9 L
Material Polypropylene
Type Spill Kit
Length (English) 15 in.
Length (Metric) 38.1 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Height (English) 18 in.
Height (Metric) 45.7 cm
Weight (English) 6 lb.
Weight (Metric) 2.7 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.