Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig PIG Spill Station Safety Message Grippy Floor Mat
SDP

Catalog No. 17987520 Shop All New Pig Corporation Products
Change view
Click to view available options
Length (English):
5 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-987-520 5 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-987-520 Supplier New Pig Supplier No. GRPWS3509BK
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Combines a high-visibility Spill Station message with a high-traction, non-slip, adhesive-backed mat to help prevent slips, trips, and falls.

  • Adhesive-backed mat sticks to the floor without shifting, bunching or tripping up workers; high-visibility
  • Spill Station image identifies workplace caution
  • Large 20 in. safety image alerts employees to safety requirements or cautions in their workplace
  • Absorbent and high-traction top layer removes liquid and debris from shoes and prevents falls in wet, oily work environments
  • 5 feet of walk-off coverage prevents dirt, grime and moisture from being tracked around, keeping surrounding floors clean and dry
  • Message mat is durable enough to withstand heavy foot traffic, forklifts and pallet jacks
  • Absorbs a wide variety of liquids including water, oil and grease
  • Liquidproof barrier layer prevents liquid from soaking through to the floor
  • Peels up easily without leaving a residue; simply replace when mat shows signs of wear
  • Easy to clean; message mat won't shift or be damaged by mops, vacuums, shop/wet vacs or floor scrubbers
  • Sticks to most floor surfaces including concrete, vinyl, linoleum, ceramic tile, quarry tile and laminate flooring

Specifications

Width (Metric) 91 cm
Width (English) 3 ft.
Type Adhesive Floor Mat
Length (Metric) 152 cm
Material Polypropylene
Length (English) 5 ft.
Certifications/Compliance ADA Compliant, NFSI Certified
Color Black
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.