Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig PIG™ Super Absorbent Pillow
SDP

Catalog No. 19003450 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
14 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-003-450 14 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-003-450 Supplier New Pig Supplier No. PIL205
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This heavy absorbent sock is filled with fine-grade vermiculite to quickly form a barrier and prevent spills from spreading.

  • Stitch-bonded, polypropylene skin resists bursting; reduces dust and holds in liquid, even when saturated
  • Ideal for diking and damming liquids
  • Absorbs most common industrial liquids - oils, water, solvents, coolants and more
  • Can be air-dried for reuse when soaked with water

Specifications

Color Gray
Description Filler: Cellulose
Capacity (English) 14 gal.
Capacity (Metric) 52.99 L
Material Polypropylene
For Use With (Application) Absorbent
Includes 14 Super Absorbent Pillows
Length (English) 20 in.
Length (Metric) 50.8 cm
Width (English) 8 in.
Width (Metric) 20.32 cm
Height (English) 1.5 in.
Height (Metric) 3.81 cm
Weight (English) 13.9 lb.
Weight (Metric) 6.31 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.