Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig PIG Water-Activated Flood Barrier
SDP

Catalog No. 17987526 Shop All New Pig Corporation Products
Change view
Click to view available options
Length (English):
10 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-987-526 10 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-987-526 Supplier New Pig Supplier No. WTR014
Add to Cart
Add to Cart

Swells on contact with water to become a strong, sturdy barrier that you can rely on for protection from floodwater, making it a smart alternative to traditional sandbags for flooding.

  • Lay this 10-foot barrier in front of your driveway, garage or door
  • Confidently stack to increase flood-prevention height; lay multiple barriers end to end as needed for your location; built-in wedge design keeps barriers in place
  • Unlike sandbags, these barriers are lightweight and compact before wetting
  • Leave activated barriers in place for up to six months, as long as they stay saturated; not ideal for reuse after drying
  • Not for use with salt water and not to be driven over; otherwise, count on these bags to do the job when you need them most

Specifications

Absorbancy 8.5 gal.
Color Black
Material Polypropylene
Type Barrier Spill Matting
Disposable Single-use
Dimensions (L x W x H) 10 ft. x 9.5 x 0.25 in.
Length (English) 10 ft.
Length (Metric) 3 m
Weight (English) 1.57 lb. Dry, 68 lb. Saturated
Weight (Metric) 0.71 kg Dry, 30.84 kg Saturated
Composition Super Absorbent Polymer Filler
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.