Learn More
Pigment Red 22, Thermo Scientific™
Specifications
Specifications
| Infrared Spectrum | Conforms |
| Loss on Drying | ≤2 % |
| Packaging | Glass Bottle |
| Certificate of Analysis | Available |
| Color | Red |
| Quantity | 1 g |
| Physical Form | Powder |
| Chemical Name or Material | Pigment Red 22 |
Safety and Handling
| EINECSNumber | 229-245-3 |
| Recommended Storage | Normal conditions |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.