Learn More
Renco Pilgrim™ Powder Free White Nitrile Gloves

Description
- Advanced proprietary low modulus formulation provides premium strength, durability, and sensitivity
- Superior stretch and comfort for extended wear
- Polymer coated for ease of donning
- Excellent dry & wet grip
- Latex-Free
- Powder Free
- Uniform 3 mil thickness
- Medical Grade
- 9.5 in. Length
- White
- Made in the USA
Specifications
Specifications
| Chemotherapeutic Rated | No |
| Applications | Healthcare, Laboratory |
| AQL | 2.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 3 mil |
| Finger Thickness (Metric) | 0.07 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.