Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ PilloMop™ and Adapter
SDP

Catalog No. 19035367A Shop All Micronova Manufacturing Products
Change view
Click to view available options
Material:
Acetal, Stainless Steel, Stainless Steel
NovaLite
PVA
Smooth Polyester, Urethane Foam
Dimensions:
20.3 x 8.9 cm (8 x 3.5 in.)
21.6 x 10.2 cm (8.5 x 4 in.)
22.9 x 10.2 cm (9 x 4 in.)
Product Type:
Irradiated Mop Slipcover
Mop
Mop Adapter
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions Product Type
19-035-367A PVA 22.9 x 10.2 cm (9 x 4 in.) Mop
19-035-363C Acetal, Stainless Steel, Stainless Steel 20.3 x 8.9 cm (8 x 3.5 in.) Mop Adapter
19-035-367D Smooth Polyester, Urethane Foam 21.6 x 10.2 cm (8.5 x 4 in.) Mop
19-035-367E Smooth Polyester, Urethane Foam 21.6 x 10.2 cm (8.5 x 4 in.) Irradiated Mop Slipcover
19-035-367B NovaLite 22.9 x 10.2 cm (9 x 4 in.) Mop
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-035-367A Supplier Micronova™ Supplier No. PM1

The sturdy acetal plate mop adapter with 360° swivel works with the 100% smooth polyester pillow-style mop to clean shelving, narrow chambers, small parts, equipment interiors and other cleanroom and lab applications. Designed for use with SSU series stainless steel handles.

The Micronova PilloMop™ is available in two thicknesses and easily attaches to the PilloMop™ Adapter via polyester velcro strips. A single layer polyester slipcover without foam interior (PMC-648) may be used alone or over a PilloMop™ for extended use.

  • Pillow-style mop and acetal plate mop frame
  • Smooth, 100% knit polyester mop with urethane foam interior
  • Head features 360° swivel to easily reach awkward corners and angles
  • Ideal for cleaning shelving, narrow chambers, small parts, equipment interiors and other cleanroom and lab applications.
  • Mop easily attaches to the acetal plate mop frame with hook and loop velcro strips
  • Compatible with IPA, bleach, peroxide and other common disinfectants and cleaners
  • Use with SSU series Quick Disconnect stainless steel handles
  • Available gamma irradiated for aseptic environments
  • Autoclavable

Order Info

Mops measure 9 x 5 in. (23 x 12.7cm). Flat-head design attaches to PilloMop quick-disconnect adapter (sold separately). Extendable and standard stainless-steel handles also sold separately (below). Base and slip cover sold separately.

Specifications

Dimensions 22.9 x 10.2 cm (9 x 4 in.)
Product Type Mop
Color White
Length (English) 9 in.
Sterility Non-sterile
Length (Metric) 22.9 cm
Autoclavable Autoclavable
Width (Metric) 10.2 cm
Width (English) 4 in.
Resistant To Chemicals
Disposable Reusable
Quantity 12/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
Includes Velcro Attachment
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces and Small Areas
Color-coded No
Material PVA
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.