Learn More
Description
- Injection molded construction for 100% waterproof protection
- 15 in. height with a cutline at 12 in. to facilitate fast and clean height modification
- Flexible upper material stays supple in cold temperatures to make walking easier
- Tougher outsole material for good abrasion resistance
- Self-cleaning cleated outsole spits out debris as you walk
- Removable contour insole wicks perspiration to help keep feet dry and comfortable
Specifications
Specifications
| Color | White |
| Material | PVC |
| Size | 7 |
| Toe Material | Composite |
| Gender | Unisex |
| Waterproof | Yes |
| Product Type | Knee Boot |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.