Learn More
Description
- Plain Toe
- Injection molded construction for 100% waterproof protection
- Flexible upper material stays supple in cold temperatures to make walking easier
- Tougher outsole material for good abrasion resistance
- Self-cleaning cleated outsole spits out debris as you walk
- Removable contour EVA insole wicks perspiration to help keep feet dry and comfortable
Specifications
Specifications
| Certifications/Compliance | Prop 65 |
| Color | Black |
| Design | Pull-on |
| Footbed Material | PVC |
| For Use With (Application) | Construction, agriculture, and light industrial |
| Height (English) | 15.3 in. |
| Includes | EVA Insole |
| Material | PVC |
| Seam Type | Injection Molded |
| Size | 11 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.