Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Pilot™ General Purpose PVC Knee Boots

Catalog No. 19161331 Shop All Tingley Rubber Co. Products
Change view
Click to view available options
Size:
5
6
7
8
9
10
11
12
13
14
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-161-331 14
19-161-328 13
19-161-326 12
19-161-324 11
19-161-323 10
19-161-321 9
19-161-319 8
19-161-318 7
19-161-317 6
19-161-316 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-161-331 Supplier Tingley™ Supplier No. 3115114
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

Ideal for use in construction, agriculture, general purpose and foul weather applications. Tingley™ Pilot™ General Purpose PVC Knee Boots provide easy walking as well as all day comfort.

  • Plain Toe
  • Injection molded construction for 100% waterproof protection
  • Flexible upper material stays supple in cold temperatures to make walking easier
  • Tougher outsole material for good abrasion resistance
  • Self-cleaning cleated outsole spits out debris as you walk
  • Removable contour EVA insole wicks perspiration to help keep feet dry and comfortable

Specifications

Certifications/Compliance Prop 65
Color Black
Design Pull-on
Footbed Material PVC
For Use With (Application) Construction, agriculture, and light industrial
Height (English) 16.1 in.
Includes EVA Insole
Material PVC
Seam Type Injection Molded
Size 14
Sole Features Self Cleaning
Sole Material PVC
Style Knee Boot
Tread Style Cleated
Width (English) 4.5 in.
Disposable Reusable
Packaging Quantity 6
Resistant To Chemicals
Waterproof Yes
Product Type Boot
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.