Learn More
Bollé Safety Pilot NEO Safety Goggles
Description
- Adjustable neoprene strap
- Excellent field of vision
- Flexible PP/TPR frame
- Vented
- D3/D4 rated
- Fits over prescription glasses
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Height (English) | 3.14 in. |
| Shape | Rectangular |
| Height (Metric) | 8 cm |
| Width (Metric) | 18 cm |
| Width (English) | 7 in. |
| Certifications/Compliance | ANSI Z87+ |
| Lens Tint | Clear |
| Product Type | Safety Goggles |
| Frame Color | Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.