Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Pin Vises

Catalog No. 17467681 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (English):
4 in.
4.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-467-681 4 in.
17-467-682 4.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-467-681 Supplier Excelta™ Supplier No. 227B
Add to Cart
Add to Cart

Optimized for electronics and biochemistry, lead-free soldering operations and for use in research labs

  • High Precision

Specifications

Product Type Brass-handled Pin Vise
Length (English) 4 in.
Length (Metric) 10.16 cm
Material Brass
Capacity (English) 0 to 0.025 in.
For Use With (Application) Ideal for electronics and biochemistry, Lead free soldering operations and research labs
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.