Learn More
Description
- High Precision
Specifications
Specifications
| Length (English) | 4.5 in. |
| Length (Metric) | 11.5 cm |
| Material | Brass |
| Capacity (English) | 0 to 0.025 in. |
| For Use With (Application) | Ideal for electronics and biochemistry, Lead free soldering operations and research labs |
| Product Type | Brass-handled Pin Vise with Foam Grip |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.