Learn More
Description
- Pinned Leg Height Adjustable Stainless Steel Tables have an all Type 304 stainless steel construction with 2 in. square tube legs and leveling feet.
- Tables include a 5 in. apron on all four sides and have a weight capacity of 600 lb.
- The pinned leg height adjustment range is 31 in. to 38 in.
- The work top is 1 in. tall, includes support channels and has square edges on all four sides.
- Tables ship assembled.
Specifications
Specifications
| Width (English) | 60 in. |
| Width (Metric) | 152.4 cm |
| With Casters | No |
| Warranty | 2 Years |
| Height (Metric) | 78.7 to 96.5 cm |
| Includes | Table Assembly |
| No. of Drawers | None |
| No. of Shelves | None |
| Height (English) | 31 to 39 in. |
| Frame Material | Stainless Steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
