Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ PinPoint™ Pipette Controller PROMO
Shop All United Scientific Supplies, Inc Products

Description
- Ultra light and powerful pipette controller is designed for comfort as well as accuracy
- Intuitive 6 level speed setting and sensitive triggers provide a wide range of aspirating and dispense speeds
- Pipette controller is ergonomically designed for extended usage
- Compatible with glass or plastic serological pipettes 0.1 to 100 mL
- LCD indicates battery charge and 6 speed levels
- Fills a 25 mL pipette in less than 5 seconds
- Lithium ion battery charges fully within 3 hours and can provide up to 8 hours use
- Accessories include desk stand, wall mount, extra filter, and AC adapter with USB connection
- Meets the requirements of the applicable EU directives, UK regulations, UL, and CAN CSA
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Gray |
| Disposable | Reusable |
| For Use With | Serological Pipettes 1 to 100 mL |
| Grip Type | Soft Push Button |
| Material | Plastic |
| Model | PinPoint |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Type | Pipette Controller |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?