Learn More
Description
Includes
AC Power Adapter
- 2 Line Display
- Durable Construction
- Communication Ports (RS-232, USB)
Compliance
Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA
Warranty and Services
2 Year
Specifications
Specifications
| Certifications/Compliance | Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA |
| Connection Type | RS232, USB |
| Capacity | 120 g |
| Display Type | 2-line Backlit LCD |
| Readability | 0.0001 g |
| Includes | Draftshield |
| Leveling | Integrated level bubble |
| Linearity | ±2 Divisions |
| Material | Cast Aluminum Base, Plastic Top Housing |
| Model | PX124/E |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
