Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Pioneer Px Balance
SCI_ED

Catalog No. S72438 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
82 g
120 g
160 g
220 g
320 g
Readability:
0.0001 g
0.001 g
Type:
External Calibration
Internal Calibration
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Type
S72438 320 g 0.001 g External Calibration
S72430 82 g 0.0001 g External Calibration
S72431 82 g 0.0001 g Internal Calibration
S72432 120 g 0.0001 g External Calibration
S72433 120 g 0.0001 g Internal Calibration
S72434 220 g 0.0001 g External Calibration
S72435 220 g 0.0001 g Internal Calibration
S72436 160 g 0.001 g External Calibration
S72437 160 g 0.001 g Internal Calibration
S72439 320 g 0.001 g Internal Calibration
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. S72438 Supplier OHAUS™ Supplier No. 30429849/FSE
This item is not returnable. View return policy

Includes

AC Power Adapter

OHAUS Corporation™ Pioneer Px Balance offers high accuracy and repeatability for applications in laboratory, industrial and education settings. Features a second line display for additional information and connectivity for easy communication

  • 2 Line Display
  • Durable Construction
  • Communication Ports (RS-232, USB)

Compliance

Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA

Warranty and Services

2 Year

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA
Connection Type RS232, USB
Capacity 320 g
Display Type 2-line Backlit LCD
Readability 0.001 g
Includes Draftshield
Leveling Integrated level bubble
Linearity ±2 Divisions
Material Cast Aluminum Base, Plastic Top Housing
Model PX323/E
Pan Shape Round
Repeatability ±1 Division
Stabilization Time 2 Seconds
Temperature Range (Metric) 10°C to 30°C
Type External Calibration
Warranty 2 Years
Weighing Modes Basic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination
Length (Metric) 321 mm
Width (Metric) 209 mm
Height (Metric) 331 mm
Weight (Metric) 3.5 kg
Electrical Requirements Power Input: 100 to 240V ∼ 200mA 50 to 60Hz 12 to 18VA; Power Output: 12 VDC 0.5A
Frequency 50/60 Hz 12/18 VA
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.