Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ ActivGrip™ Nitrile Coated Gloves with MicroFinish™ Grip and Attached PVC Sleeves
Shop All Protective Industrial Products Inc. ProductsDescription
- Revolutionary surface treatment for enhanced grip in dry, wet, and oily conditions
- MicroFinish™ adjusts to different conditions by reacting like tiny suction cups to provide liquid permeation resistance
- Seamless cotton liner improves fit for increased comfort
- Extended clear PVC arm for incidental splash protection
- Strong protection to punctures and abrasions
Specifications
Specifications
| Coating Material | Nitrile |
| Color | Green, Clear |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | PVC |
| Product Type | Dip-coated Gloves |
| Size | Large |
| For Use With (Application) | Oily Parts Assembly, Metal Handling, Fishing, and Machine Operation |
| Liner Material | Cotton |
| Series | 56-AG567 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?