Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Ambi-dex™ Super 8 Powdered Nitrile Gloves

Catalog No. 19121200D Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-121-200D X-Large
19-121-200A Small
19-121-200B Medium
19-121-200C Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-121-200D Supplier PIP™ Supplier No. 63338/XL

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Industrial-grade, powdered nitrile gloves offer quick and easy donning. Textured grip provides enhanced grasping and holding traction.

Industrial-grade disposable gloves nitrile gloves with no rubber latex

 

  • 8.6 mil finger thickness
  • Ambidextrous
  • Powdered
  • Color: blue
  • With no natural rubber latex proteins

 

Specifications

Certifications/Compliance FDA 21 CFR 170-199, ISO 9002, ISO 9002
Applications Industrial
AQL 4
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 8.6 mil
Finger Thickness (Metric) 0.22 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 7.8 mil
Palm Thickness (Metric) 0.20 mm
Powdered Powdered
Size X-Large
Model 63-338/XL
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.