Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Ambi-dex™ Premium Grade Vinyl Gloves

Catalog No. 19816855 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-816-855 X-Large
19-160-0520 Small
19-816-853 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-816-855 Supplier PIP™ Supplier No. 64435PF/XL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Premium Grade Disposable Vinyl Gloves ideal for food handling and processing, pharmaceuticals, laboratories and electronics.

  • Made from a soft-virgin vinyl formulation
  • Rolled cuff for additional strength to promote longer glove life and to prevent liquid run-off
  • Synthetic polymer coating for ease of use
  • Does not contain natural rubber latex proteins
  • DEHP and DOP Free
  • Translucent white color
  • Ambidextrous

Specifications

Certifications/Compliance FDA 21 CFR, 170-199
Accelerator Free Yes
Applications Industrial, Laboratory
AQL 2.5
Color White
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Vinyl
Palm Thickness (English) 5 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Vinyl Disposable Gloves
Size X-Large
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Model 64-435PF/XL
Series Ambi-dex™
Length (English) 9.4 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.