Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Ambi-dex™ Repel Latex Gloves

Catalog No. 19121192B Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-121-192B Medium
19-121-192C Large
19-121-192D X-Large
19-121-192A Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-121-192B Supplier PIP™ Supplier No. 62322PF/M
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fully textured industrial grade disposable gloves are ideal for laboratories, production, inspection, cleaning and light duty applications.

  • Fully textured provides a good grip in wet or dry environments
  • Ambidextrous for quick and easy donning
  • Powder free for clean comfort and superior tactile sensitivity
  • Beaded cuff adds additional strength to cuff edge for longer glove life
  • Complies with FDA food handling requirements, 21 CFR 177.2600

Specifications

Certifications/Compliance FDA 21 CFR 170-199, ASTM D3578
Accelerator Free Yes
Applications Laboratory, Industrial
AQL 4
Color White
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6 mil
Finger Thickness (Metric) 0.15 mm
Latex Free No
Material Latex
Palm Thickness (English) 5 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Latex Disposable Gloves
Size Medium
Sterility Non-sterile
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
Length (English) 9.3 in.
Length (Metric) 23.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.