Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Ambi-dex™ Food Grade Disposable Nonlatex Synthetic Gloves

Catalog No. 191201462B Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Medium
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-120-1462B Medium
19-120-1462C Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-120-1462B Supplier PIP™ Supplier No. 64346PF/M
Add to Cart
Add to Cart
This item is not returnable. View return policy

Powder free, stretch vinyl gloves deliver comfort, fit, flexibility and performance while working in industrial environments.

  • Powder free stretch vinyl
  • Ambidextrous for quick and easy donning
  • Form-fitting grip
  • Complies with Federal Regulations for food contact 21 CFR, 170-199
  • Applications include food processing, paint, inspection and industrial settings where protection is needed from liquids and debris

Specifications

Certifications/Compliance FDA 21 CFR 170-199
Accelerator Free Yes
Applications Industrial
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Vinyl
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Product Type Vinyl Disposable Gloves
Size Medium
Sterility Non-sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
Length (English) 9.4 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.