Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Ambi-dex™ Regular Industrial Grade Vinyl Gloves

Catalog No. 19023904 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Accelerator Free:
Yes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accelerator Free
19-023-904 Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-023-904 Supplier PIP™ Supplier No. 64V2000/L
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Vinyl gloves are ideal for food handling and processing, pharmaceuticals, laboratories and electronics.

  • Soft virgin vinyl formulation specially compounded to deliver comfort, fit, flexibility, tactile sensitivity and performance
  • Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Contains no natural rubber latex proteins
  • Translucent white color
  • Ambidextrous
  • DEHP and DOP Free
  • 4.5 mil

Specifications

Certifications/Compliance FDA 21 CFR 170-199
Accelerator Free Yes
Applications Industrial
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Smooth
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Latex Free Yes
Material Vinyl
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.1 mm
Powdered Powdered
Product Type Vinyl Disposable Gloves
Size Large
Sterility Non-sterile
Thickness (English) 4.5 mil
Thickness (Metric) 0.1 mm
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.