Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ CleanTeam™ Seamless Knit Nylon/Copper Fiber ESD Gloves with Polyurethane Finger Grip
GSA_VA

Catalog No. 19121211 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-121-211 Small
19-121-212 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-121-211 Supplier PIP™ Supplier No. 406416/S
Add to Cart
Add to Cart
This item is not returnable. View return policy

Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon reduce static build-up on the glove's surface for improved performance in electronics assembly. Polyurethane coating on the fingertips provides a secure grip in dry or slightly oily conditions.

  • Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon
  • Reduced static build-up on the glove's surface for improved performance in electronics assembly
  • Polyurethane coating on the fingertips enhances grip in dry or slightly oily conditions
  • Electrical Surface Resistivity (ASTM D 257:2007): Below 7.5 x 107
  • Seamless knit construction enhances dexterity and tactility

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Coated Area Fingertips
Construction Seamless Knit
Accelerator Free Yes
Applications Laboratory
Coating Material Polyurethane
Color Natural
Disposable Reusable
Exterior Finish No Texture
Hand Specific
Laboratory/Cleanroom Use Yes
Latex Free Yes
Material Nylon, Copper Fiber
Powdered Powder Free
Product Type ESD Gloves
Size Small
Sterility Non-sterile
Thickness (English) 13 mil
Thickness (Metric) 0.33 mm
For Use With (Application) Aerospace, Circuit Board Manufacturing, Electronics Assembly, and Munitions
Glove Cuff Style Knit
Hem Color Red
Series 40-6416
Yarn Gauge 15
Length (English) 8.3 in.
Length (Metric) 21 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

WARNING: Cancer - www.P65Warnings.ca.gov

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.