Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ CleanTeam™ Seamless Knit Nylon/Carbon Fiber ESD Gloves

Catalog No. 19121206E Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Thickness (Metric):
0.33 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric)
19-121-206E 0.33 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-121-206E Supplier PIP™ Supplier No. 406410/XXL
  • $1,538.00
    $1,480.65 / Case of 300

    Save $57.35

    4% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon reduce static build-up on the glove's surface for improved performance in electronics assembly.

  • Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon
  • Reduced static build-up on the glove's surface for improved performance in electronics assembly
  • Electrical Surface Resistivity (ASTM D 257:2007): Below 7.5 x 107
  • Seamless knit construction enhances dexterity
  • Launderable without losing ESD properties
  • Reusable

Specifications

Construction Seamless Knit
Accelerator Free Yes
Applications Laboratory
Coating Material Uncoated
Color Gray
Disposable Reusable
Exterior Finish No Texture
Hand Ambidextrous
Laboratory/Cleanroom Use Yes
Latex Free Yes
Material Nylon, Carbon Fiber
Powdered Powder Free
Product Type ESD Gloves
Size 2X-Large
Sterility Non-sterile
Thickness (English) 13 mil
Thickness (Metric) 0.33 mm
For Use With (Application) Aerospace, Circuit Board Manufacturing, Electronics Assembly, and Munitions
Glove Cuff Style Continuous Knit
Hem Color Gray
Series 40-6410
Length (English) 9.3 in.
Length (Metric) 23.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.