Learn More
PIP™ Assurance™ Neoprene/Latex Flock-Lined Gloves with Honeycomb Grip
Shop All Protective Industrial Products Inc. ProductsDescription
- Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
- Double-dipped so you get the versatile chemical resistance properties of neoprene and the comfort of latex
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Flock lining provides increased comfort and ease of donning
- Honeycomb pattern for an enhanced grip
- Made from component materials that comply with Federal regulations for food contact 21 CFR, 170-199
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 0 |
| Applications | Industrial, Laboratory |
| Color | Blue, Yellow |
| Latex Free | No |
| Material | Neoprene, Latex |
| Product Type | Chemical-resistant Gloves |
| Size | Small |
| Thickness (English) | 28 mil |
| EN 421 | No |
| Grip Design | Honeycomb |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.