Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Assurance™ 47-L70Y Unlined Latex Canner Gloves

Catalog No. 19162701 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-162-701 Medium
19-162-702 Large
19-162-700 Small
19-162-703 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-162-701 Supplier PIP™ Supplier No. 47L170Y/M
Add to Cart
Add to Cart
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Unlined 18 mil latex canner gloves feature a rolled cuff for additional strength and liquid run-off prevention. Ideal for food processing or applications where shedding of flock lining is to be avoided.

  • Made from component materials which comply with FDA regulations for food contact; 21CFR, 170-199
  • Raised diamond grip
  • Chlorinated
  • Color: Yellow
  • Length: 12 in. (30.4 cm)

Food processing and applications where shedding of flock lining is to be avoided

Specifications

Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) EN-374:1-2003
Chlorinated Yes
Color Yellow
Finger Thickness (English) 18 mil
Finger Thickness (Metric) 0.45 mm
Latex Free No
Material Latex
Palm Thickness (English) 18 mil
Palm Thickness (Metric) 0.45 mm
Size Medium
Thickness (English) 18 mil
Thickness (Metric) 0.45 mm
EN388 Standard EN 388:1011
EN ISO 374-1 CHEMICAL LETTER CODES ABK
For Use With (Application) Food processing
Glove Cuff Style Beaded/Rolled
Grip Design Raised Diamond
Lining Unlined
Manufacturing/QMS Audit Standards ISO 9001:2008
Model 47-L170Y/M
Length (English) 11.8 in.
Length (Metric) 30 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.