Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Assurance™ 47-L442 Heavy Duty Unlined Latex Gloves

Catalog No. 19162723 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-162-723 Medium
19-162-705 Large
19-162-706 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-162-723 Supplier PIP™ Supplier No. 47L442/M
  • $41.50
    $26.65 / Pair

    Save $14.85

    36% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $433.00
    $278.65 / Case of 12 PR

    Save $154.35

    36% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Unsupported latex gloves feature a smooth finish and are anatomically shaped to provide a comfortable fit. Ideal for chemical, agriculture, sanitation and a variety of other applications.

  • Thickness: 44mil
  • Beaded cuff
  • Smooth finish
  • Chlorinated
  • Color: black
  • Length: 17 in. (43.18cm)

Chemical applications, fishing, agriculture, mining, sandblasting/pellet blasting, sanitation, pot sink application

Specifications

Certifications/Compliance EN-374:1-2003
Chlorinated Yes
Applications Industrial
Color Black
Finger Thickness (English) 44 mil
Finger Thickness (Metric) 1.12 mm
Latex Free No
Material Latex
Palm Thickness (English) 44 mil
Palm Thickness (Metric) 1.07 mm
Product Type Chemical Protection Gloves
Size Medium
Thickness (English) 44 mil
Thickness (Metric) 1.10 mm
EN388 Standard EN 388:4011
EN ISO 374-1 CHEMICAL LETTER CODES ALK
For Use With (Application) Chemical applications, fishing, agriculture, mining, sandblasting/pellet blasting, sanitation and pot sink application
Glove Cuff Style Beaded
Grip Design Smooth
Lining Unlined
Manufacturing/QMS Audit Standards ISO 9001:2000
Model 47-L442/M
Length (English) 17 in.
Length (Metric) 43.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.