Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
- Double dipped so you get the versatile chemical resistance properties of neoprene and the comfort of latex
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Flock lining provides increased comfort and ease of donning
- Raised Diamond pattern for an enhanced grip
- Made from component materials that comply with Federal regulations for food contact 21 CFR, 170-199
Specifications
Specifications
| Certifications/Compliance | 21 CFR 170-199, ISO 9001:2000 |
| Applications | Industrial |
| Color | Blue, Yellow |
| Latex Free | No |
| Material | Neoprene, Latex |
| Powdered | Powder Free |
| Product Type | Neoprene Gloves |
| Size | 2X-Large |
| Thickness (English) | 28 mil |
| Thickness (Metric) | 0.71 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?