Learn More
PIP™ MaxiChem™ 14 in. Nitrile Coated Chemical Resistant Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Chemical Resistance - Delivered through the ATG™ LiquiTech™ technology platform
- Ultra Lightweight - Synthetic coating combined with a light seamless knit liner
- Tailored Cuff - Keeping the cuff close to your hand so maintaining your fingers at the tip of the glove to maximize dexterity
- Micro-cup non-slip grip finish allows for a controlled and secure grip in oily and wet applications
Specifications
Specifications
| Certifications/Compliance | ISO 9001:2000, CE, ISO 14001:2004 |
| Certifications/Compliance (Europe) | CE, EN 374-3 |
| Chlorinated | No |
| Color | Black, Green |
| Latex Free | Yes |
| Material | Nitrile |
| Size | Small |
| Thickness (English) | 51 mil |
| Thickness (Metric) | 1.29 mm |
| EN388 Standard | EN 388:4121 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.