Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ MaxiChem™ Cut™ Nitrile Blend Coated Gloves

Catalog No. 19148208 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Medium
Large
2X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-148-208 Medium
19-148-209 Large
19-148-211 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-148-208 Supplier PIP™ Supplier No. 56633/M
This item is not returnable. View return policy

Nitrile blend coated gloves are designed for those working with chemicals and also feature a level of cut protection. Chemical resistance delivered through the ATG™ LiquiTech™ technology platform.

  • Chemical resistance delivered through ATG LiquiTech™ technology platform
  • Seamless knit engineered yarn
  • Ultra lightweight micro-foam nitrile coating
  • Super light seamless knit HPPE liner provides comfort, sensitivity, fit and dexterity
  • Gauntlet cuff keeps cuff close to hand to maintain fingers at tip of gloves to maximize dexterity
  • Micro-cup non-slip grip finish on palm for controlled and superior grip in oily and wet applications
  • All manufacturing ingredients comply with REACH legislation
  • Green shell, black grip and white liner

Applications:

General handling and handling small castings, handling of small components, light metal fabrication and parts handling

Specifications

ANSI Abrasion Rating ANSI 2
Certifications/Compliance (Europe) EN-374
Color Black, Green
Latex Free Yes
Material Nitrile
Size Medium
EN388 Standard EN 388:4342BX
EN ISO 374-1 CHEMICAL LETTER CODES AKL
Glove Cuff Style Gauntlet
Grip Design Non-slip
Liner Material Engineered Yarn
Lining Lined
Model 56-633/M
Series MaxiChem™ Cut™
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.