Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ MaxiChem™ 12 in. Nitrile Coated Chemical Resistant Gloves

Catalog No. p-4243535 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Large
2X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-148-173 Large
19-148-175 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-148-173 Supplier PIP™ Supplier No. 56630/L
This item is not returnable. View return policy

MaxiChem™ gloves are designed for those working with chemicals requiring longer and higher levels of protection. Nitrile synthetic coating combined with a light seamless knit liner provides comfort, sensitivity, fit and dexterity.

  • Chemical Resistance - Delivered through the ATG™ LiquiTech™ technology platform
  • Ultra Lightweight - Synthetic coating combined with a light seamless knit liner
  • Tailored Cuff - Keeping the cuff close to your hand so maintaining your fingers at the tip of the glove to maximize dexterity
  • Micro-cup non-slip grip finish allows for a controlled and secure grip in oily and wet applications

Specifications

Certifications/Compliance ISO 9001:2000, ISO 14001:2004
Certifications/Compliance (Europe) CE, EN 374-3
Chlorinated No
Color Black, Green
Latex Free Yes
Material Nitrile
Size Large
Thickness (English) 51 mil
Thickness (Metric) 1.29 mm
EN388 Standard EN 388:4121
EN 421 No
EN ISO 374-1 CHEMICAL LETTER CODES AKL
For Use With (Application) Chemical sampling, offshore Petroleum, Acids and Caustics, anodizing, Solvent based cleaning, black and green liquor processes, fertilizer and pesticide handling
Glove Cuff Style Gauntlet
Grip Design Non-slip
Liner Material Nylon/Lycra
Lining Lined
Model 56-630/L
Series MaxiChem™ 56-630
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.