Learn More
PIP™ MaxiDry™ Ultra Lightweight 3/4 Nitrile Coated Gloves with Non-Slip Grip
Shop All Protective Industrial Products Inc. ProductsDescription
- Seamless string knit shell is comfortable and flexible
- Foam nitrile coating is compatible with light oils for enhanced grip and abrasion resistance
- Knit wrist helps prevent dirt and debris from entering the glove
- Increased resistance to oils via ATG's LiquiTech™ technology platform
- Synthetic coating combined with an industry leading super light seamless knit liner provides comfort, sensitivity, fit, and dexterity
- Locking Cuff ensures the glove doesn't slip on the hand
- An exclusive elasticated support in the wrist area provides a locking effect for a close and snug fit
- Micro-cup non-slip grip finish allows for a controlled and superior grip in oily and wet applications
- Non-slip grip is only applied where it is actually needed (palm area) to ensure flexibility isn't compromised
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- Gloves are laundered prior to final packaging it clean and safe for use
- Oeko-Tex™ Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Coating Material | Nitrile MicroFoam |
| Color | Black, Purple |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | Nylon, Spandex |
| Product Type | Seamless Knit Gloves |
| Size | X-Large |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.