Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Blue Denim Bib Aprons With Pockets

Catalog No. 191303889 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Universal
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-130-3889 Universal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-130-3889 Supplier PIP™ Supplier No. 200012
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for industrial maintenance, construction, manufacturing and carpentry.

  • 100% cotton construction and comfort at affordable prices
  • Serged seams and pre-shrunk for good launderability
  • Serged seams and pre-shrunk for good launderability
  • Available in a variety of pocket configurations
  • Metal grommets to hold neck strap and waist ties

Specifications

Type Apron
Size Universal
Material Cotton, Denim
Color Blue
Disposable Reusable
Closure Type Ties
Sterility Non-sterile
Construction 3 x 1 Weave
No. of Pockets 2
For Use With (Application) Ideal for industrial maintenance, construction, manufacturing and carpentry
Dimensions (L x W) 38 x 28 in. (96.52 x 71.1 cm)
Length (English) 38 in.
Length (Metric) 96.52 cm
Width (English) 28 in.
Width (Metric) 71.1 cm
Seam Type Serged
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.