Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Bolle's Safety Rush Protective Eyewear

Catalog No. 19036839 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Anti-scratch, anti-fog clear PC lens
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-036-839 Anti-scratch, anti-fog clear PC lens
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-036-839 Supplier PIP™ Supplier No. 253RH40070

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Adjustable cord

Fully recyclable optimal fit, ultra lightweight frame dielectric, non-conductive frame

10 base high contour single piece lens with 180 degree distortion free viewing

  • High impact 2.2mm polycarbonate lens
  • With anti-fog and anti-scratch coating on both sides of lens
  • Polycarbonate and polyvinyl rimless frame with adjustable silicone nose pads
  • 43% visible light transmission
  • Weighs 23g
  • Different lens and frame color options available - Clear, smoke, twilight
Twilight lens
  • Has high contrast, high definition
  • Filters 76% blue light
Clear and Smoke lens
  • Filters 99.99% UV light

Compliance

ANSI Z87.1-2010

Specifications

Lens Coating Anti-fog, Scratch-resistant
Certifications/Compliance ANSI Z87.1-2010
Lens Tint Clear
Includes Soft pouch and adjustable cord
No. per Pack 1 Pair
Weight (Metric) 23 g
Lens Material Polycarbonate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.