Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Bouton™ Optical Dual Lens Goggles

Catalog No. 19148205 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Lens Tint:
Clear
Gray
Headband Material:
Elastic
Neoprene
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint Headband Material
19-148-205 Clear Elastic
19-148-206 Clear Neoprene
19-148-212 Gray Neoprene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-148-205 Supplier PIP™ Supplier No. 251650020
This item is not returnable. View return policy

Provide the ultimate anti-fog protection for any work environment. PIP™ Bouton™ Optical Dual Lens Goggles prevent fogging by separating the air temperature from body heat. They feature a foam padded surface for a comfortable seal and elastic or neoprene headbands.

  • Low profile design for use with head protection
  • Indirect ventilation protects against liquid splash
  • 99.99% UVA and UVB light filtration
  • Transparent gray frame
  • Elastic or Neoprene headband
  • PVC/Synthetic foam padding

Specifications:

  • Lens type: Dual, Anti-fog
  • Outside lens material: Polycarbonate 99.99% UVA and UVB light absorption, Inside lens material: Acetate
  • Thicknes: 2mm
  • Base curve: 5.75
  • Frame: PVC

Packaging Details: 10 pair per inner box, 60 pair per case

  • Inner box size: 11 x 7.5 x 6.1 in. (28 x 19 x 15.5cm)
  • Inner box weight: 3lb. (1.4kg)
  • Case size: 24 x 13 x 17 in. (61 x 33 x 43cm)
  • Case weight: Neoprene headband: 20 lb.(9kg); Elastic headband: 21.2 lb. (9.6kg)

Compliance

Meets ANSI Z87.1-2015 and ANSI D3 standards.

Specifications

Lens Coating Anti-fog
Lens Tint Clear
Product Type Safety goggles
Headband Material Elastic
No. per Case 60/Cs.
Ventilation Details Indirect
Frame Material PVC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.