Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Heavy Weight Cotton/Jersey Gloves with Knitwrist
Shop All Protective Industrial Products Inc. ProductsDescription
- Ideal for light protection in warehousing, farming, and the automotive industry
- Constructed of heavy-weight cotton jersey
- Clute pattern
- Straight thumb
- Knitwrist
Specifications
Specifications
| Construction | Jersey Knit |
| Description | Heavyweight |
| Coating Material | Uncoated |
| Color | Brown |
| Hand | Specific |
| Material | Cotton |
| Product Type | Work Gloves |
| Size | Universal |
| Style | Clute |
| Gender | Women's |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?